*CVR* M18 FUEL 1/4 BLIND RIVET TOOL
*CVR* M18 FUEL 1/4 BLIND RIVET TOOL
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Up to 50% faster than cordless competitors
- Maximum tool and jaw durability provide up to 3X longer life
- Eliminates compressors and hoses providing lower cost of ownership, greater productivity, more portability and more safety
- Installs 3/16" (4.8mm), 7/32" (6.0mm), 1/4" (6.4mm) and 9/32" (7.0mm) aluminum, steel, and stainless steel rivets
- Installs up to 500 1/4" aluminum blind rivets on one REDLITHIUM™ CP 2.0Ah battery charge
- POWERSTATE™ Brushless Motor delivers 4,500 lbs. (20kN) of pulling force for high strength blind rivets in all materials
- 1.18" stroke length
- Weighs only 5.6 lbs. with REDLITHIUM™2.0Ah battery
- Only 12.5" in length including the mandrel collector
- ONE-KEY™ Compatible: Ability to Track and Manage tools for increased productivity and investment protection
Specifications
- Battery Type:
- Li-ion (Lithium-ion)
- Chuck Size:
- 1/4
- Corded Cordless:
- Cordless
- Power Source:
- Battery
- Tool Type:
- Rivet Tool
- Type:
- M266022CT
- UPC:
- 045242572762
- Volts:
- 18V