*CVR* M18 FUEL BLOWER ANGLED FLARE
*CVR* M18 FUEL BLOWER ANGLED FLARE
Product Details
Product Details
- Compatible with the M18 FUEL™ Dual Battery Backpack Blower (3009), M18 FUEL ™ Dual Battery Blower (2824), M18 FUEL™ Blower (3017), and the M18 FUEL™ QUIK-LOK™ Blower Attachment (49-16-2793)
- Wider airstream clears more area parallel to the ground
- Easy latch attachment for fast, secure connection to blower tube
- Includes: one blower angled flare attachment
Specifications
- Bare Tool or Kit:
- Bare Tool
- Handheld:
- Yes
- Height:
- 9-2/5
- Length:
- 5-1/2
- Material:
- Plastic
- Number of Tools Included:
- 1
- Portable:
- Yes
- Tool Type:
- Blower Accessories
- Type:
- M49162791
- UPC:
- 045242792603
- Weight:
- 0.2
- Width:
- 4