*CVR* PACKOUT 18OZ INSULATED BOTTLE
*CVR* PACKOUT 18OZ INSULATED BOTTLE
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- PACKOUT™ Connectivity. Twist to Lock
- All-Day Hot & Cold Retention
- Impact Resistant Body
- Leakproof Chug Lid
- Dishwasher Safe
- Double Wall Vacuum Insulation
- 18oz Capacity
- Modular Connectivity with ALL PACKOUT™ Components
Documents
Specifications
- Capacity:
- 18 oz
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 10-2/5
- Length:
- 3-7/100
- Material:
- Metal
- Size:
- 18 oz
- Type:
- M48228382BX
- UPC:
- 045242873289
- Width:
- 3-7/100