*CVR* SDS BIT 3/16 X 6 WITH 1/4 HEX
*CVR* SDS BIT 3/16 X 6 WITH 1/4 HEX
Package Quantity Info:
Each: 1 Inner Pack: 25-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 3/16 in. diameter, 2-cutter head (25 per box)
- SDS shank with hex shoulder for tap-con screw system
- Drilling depth 3 in.
- Overall length 6 in.
Specifications
- Type:
- M48207198
- UPC:
- 045242110490