This product requires certification to purchase.

*CVR* SDS PLUS 4CT MX4 7/8 X 10 X 1

Milwaukee®

*CVR* SDS PLUS 4CT MX4 7/8 X 10 X 1

  • Fast #
  • Part #M48207230
  • Item #914439
  • Manufacturer Part #48-20-7230
3.9 out of 5 Customer Rating
Brand image
Milwaukee®

*CVR* SDS PLUS 4CT MX4 7/8 X 10 X 1

  • Fast #
  • Part #M48207230
  • Item #914439
  • Manufacturer Part #48-20-7230
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Enhanced rebar guards provide increased durability
  • Breaker points lead to faster drilling speeds
  • Variable flute for up to 20% more holes per charge in cordless rotary hammers
  • Centering tip for exact spot drilling
  • Wear mark indicators to show end of life and when bit no longer meets the ANSI requirement
  • Reinforced flutes for minimized vibration and maximum durability
  • Requires Certification

Specifications

Application:
Drilling
Color Finish Name:
Silver
Depth:
7/8 in
Drill Bit Type:
Masonry
Height:
12 in
Length:
7/8 in
Material:
Carbide Tipped
Shank Style:
SDS-Plus
Tool Type:
Hammer Drill Bit
UPC:
045242111572
Weight:
0.94 lb
Width:
7/8 in