This product requires certification to purchase.

*CVR* SDS PLUS 4CT MX4 7/8 X 16 X 1

Milwaukee®

*CVR* SDS PLUS 4CT MX4 7/8 X 16 X 1

  • Fast #
  • Part #M48207236
  • Item #914919
  • Manufacturer Part #48-20-7236
3.2 out of 5 Customer Rating
Brand image
Milwaukee®

*CVR* SDS PLUS 4CT MX4 7/8 X 16 X 1

  • Fast #
  • Part #M48207236
  • Item #914919
  • Manufacturer Part #48-20-7236
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bath, ME
    Pick Up  Not Available
    Not available in ME
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in ME

Product Details

Product Details

  • Enhanced rebar guards provide increased durability
  • Breaker points lead to faster drilling speeds
  • Variable flute for up to 20% more holes per charge in cordless rotary hammers
  • Centering tip for exact spot drilling
  • Wear mark indicators to show end of life and when bit no longer meets the ANSI requirement
  • Reinforced flutes for minimized vibration and maximum durability
  • Requires Certification

Specifications

Bit Diameter(s) (In):
7/8 in
Bit Sizes:
7/8 in
Drill Bit Type:
Masonry
Material:
Carbide
Number of Pieces:
1 Piece
Shank Size:
13/32
Shank Style:
SDS-Plus
Type:
M48207236
UPC:
045242111589