*CVR* 5 X 22 ONE PIECE SDS MAX CORE
SDS-MAX *CVR* 5 X 22 ONE PIECE SDS MAX CORE
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Asymmetrical and alternating teeth for faster material pulverization
- Thick-wall core body for durability even in large hammers
- Centering tip to reduce bit walking and create exact spot drilling
- Remove centering bit with drift key 48-20-5497 (not included)
- Drilling depth 3 in.
- Includes (1) 48-2-5438 Milwaukee 5 in. x 22 in. 1-piece SDS-Max core bit
Specifications
- Application:
- Cutting
- Collection:
- SDS-MAX
- Diameter:
- 5
- Drill Bit Type:
- Core
- Height:
- 22-1/4
- Length:
- 6-3/4
- Material:
- Carbide Tipped
- Number of Pieces:
- 1 Piece
- Package Quantity:
- Piece of 1
- Shank Size:
- 45/65
- Tool Type:
- Bit
- Type:
- M48205438
- UPC:
- 045242315635
- Weight:
- 7.39
- Width:
- 6-3/4