*CVR* SHOCKWAVE IMPACT DUTY 3-1/2 T
*CVR* SHOCKWAVE IMPACT DUTY 3-1/2 T
Product Details
Product Details
- Wear Guard Tip™ protects fit over the life of the bit
- Optimized Shockzone™ absorbs peak torque and prevents breaking.
- Custom Alloy76™ Steel is engineered to extend bit life
- Precise Fit Custom Machined Tip prevents stripping and reduces wobble.
- Shockzones™ are optimized in both length and width per tip type for best performance across tip types.
- Laser hardening at the tip creates an outer protective shield for improved wear resistance.
- Customized geometry and heat treatment per tip type for best performance across tip types
- Up to 50X Life vs other impact bits
- Laser etched size for easy identification
- Designed for use with Impact Wrenches
Specifications
- Bit Diameter(s) (In):
- 1/4 in
- Bit Sizes:
- T15
- Drill Bit Type:
- Screwdriver
- Material:
- Alloy Steel
- Number of Pieces:
- 2 Piece
- Shank Size:
- 1/4
- Shank Style:
- Hex
- Type:
- M48324677
- UPC:
- 045242605903