*CVR* SHOCKWAVE IMPACT DUTY 7MM X 2
*CVR* SHOCKWAVE IMPACT DUTY 7MM X 2
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Impact Duty Magnet prevents magnet loosening over time
- Magnetic nut driver holds screws securely during application set-up
- Optimized SHOCK ZONE™ absorbs peak torque and prevents breakage
- Color-coded bands aid with selecting the right size nut driver
- CUSTOM ALLOY76™ Steel is engineered to extend bit life
- Chamfered edge for maximum screw-head engagement
- Improved hex geometry for best fit and reduced stripping
- Designed for heavy-duty impact applications
- Designed for use with Impact Drivers and Drill Drivers
Specifications
- Bit Diameter(s) (In):
- 7 mm
- Bit Sizes:
- 7 mm
- Drill Bit Type:
- Driver
- Material:
- Alloy Steel
- Number of Pieces:
- 10 Piece
- Shank Size:
- 1/4
- Shank Style:
- Hex
- Type:
- M49660707
- UPC:
- 045242331826