*CVR* SPLINE TO SDS MAX ADAPTER
*CVR* SPLINE TO SDS MAX ADAPTER
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Milwaukee bits are available in either 2 cutter or 4 cutter head geometries
- Chisel and raker teeth for faster material pulverization
- Land and core thickness for durability even in large hammers
- Includes: (1) 48-03-3010 Milwaukee spline to SDS max adapter
Specifications
- Color Finish Name:
- Black
- Height:
- 2-17/20
- Length:
- 3-1/10
- Material:
- Steel
- Tool Type:
- Bit
- Type:
- M48033010
- UPC:
- 045242316113
- Weight:
- 2.35
- Width:
- 10-9/20