*CVR* WATER SUPPLY 10' HOSE ASSEMBL
*CVR* WATER SUPPLY 10' HOSE ASSEMBL
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Faster cutting: alternating tooth form geometry makes fast work of cutting steel
- Long life: abrasion-resistant Carbide teeth increase cutter life and produce a cleaner cut
- Accurate cuts: spring-loaded, self-ejecting pin doubles as a centering pin and permits faster plug removal
- For use with No. 3 Morse taper Arbor assembly 49-57-0010
Specifications
- Green Seal Certified:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Water Supply Hose
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO HTTP://WWW.P65WARNINGS.CA.GOV.
- Type:
- M49162805
- UPC:
- 452423692872