*CVR* XL PADDED RIG
*CVR* XL PADDED RIG
Package Quantity Info:
Each: 1 Inner Pack: 30 Pallet: 576-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1680D Ballistic Material Construction
- Fits users up to 6'8"
- Metal HardwareSmart Phone Pocket
Specifications
- Clothing Size:
- XL
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Height:
- 2-1/20
- Length:
- 14-1/20
- Material:
- Cotton, Plastic
- Material Type:
- Polyester
- Number of Pieces:
- 1 Piece
- Product Type:
- Suspender
- Type:
- M48228146
- UL Listed:
- Yes
- UPC:
- 452423582296
- Weight:
- 0.9
- Width:
- 12-19/20