*NLA *CVR* M18 RIGHT ANG IMPACT DR
*NLA *CVR* M18 RIGHT ANG IMPACT DR
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1.4 in. head allows for greater access to complete a wider variety of applications
- 2-Speed drive-control™ offers greater control over applications
- 1/4 in. hex drive with 1 in. bit acceptance for tighter accessibility and a wider range of pouch-able accessories
- Extended paddle switch for multiple grip options
- (1) M18™ Cordless 2-speed 1/4 in. right angle impact driver (2667-20)
- (1) M18™ REDLITHIUM™ Compact battery (48-11-1815)
- (1) M18™ & M12™ Multi-Voltage charger (48-59-1812)
- (1) Carrying case
Specifications
- AMP:
- 1.5
- Battery Size:
- 18V
- Battery Type:
- Li-ion (Lithium-ion)
- CSA Certified:
- Yes
- Color Finish Name:
- Red, Black
- Drive Size:
- 1/4 in
- ETL Listed:
- Yes
- Height:
- 13-3/5
- Length:
- 5-3/10
- Material:
- Plastic
- Number of Pieces:
- 1 Piece
- Power Source:
- Battery
- RPM:
- 2250
- Tool Type:
- Right Angle Impact Driver Kit
- Type:
- M266721CT
- UL Listed:
- Yes
- UPC:
- 045242341900
- Volts:
- 18V
- Weight:
- 3.35
- Width:
- 17-3/10