This product requires certification to purchase.

.095 X 1250' 5 LBS TWISTED TRIMMER LINE

Milwaukee®

.095 X 1250' 5 LBS TWISTED TRIMMER LINE

  • Fast #
  • Part #M49162813
  • Item #10869081
  • Manufacturer Part #49-16-2813
3.8 out of 5 Customer Rating
Brand image
Milwaukee®

.095 X 1250' 5 LBS TWISTED TRIMMER LINE

  • Fast #
  • Part #M49162813
  • Item #10869081
  • Manufacturer Part #49-16-2813
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Up to 45% more trimming per charge
  • Less reloads; up to 50% stronger
  • Quieter trimming.
  • Aerodynamic, twisted line design
  • Ideal for all-purpose trimming
  • Includes 1250 feet of .095" line
  • Requires Certification

Specifications

Brand Model Compatibility:
3046-20 M18 FUEL™ STRING TRIMMER, 3016-20ST M18 FEL™ GEN 2 QUIK-LOK™ STRING TRIMMER, & 3006-20 M18 FUEL™ DUAL BATTERY STRING TRIMMER
Height:
1/10
Length:
1250
Material:
Nylon
Tool Type:
Trimmer Line
Type:
M49162813
UPC:
045242293889
Weight:
5
Width:
1/10