.095 X 20’ 5 PK PRE-CUT TWISTED TRIMMER LINE
.095 X 20’ 5 PK PRE-CUT TWISTED TRIMMER LINE
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 12-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
- Provides longer life and greater cutting power.
- Includes 5 ready to load refills with 20 ft of 0.095 in line each.
- Utilizes high grade polymers and a full mass, twisted design
- Aerodynamic, twisted line design
- Ideal for all-purpose trimming
Specifications
- Battery Type:
- Li-ion (Lithium-ion)
- Color Finish Name:
- Red
- Corded Cordless:
- Cordless
- Height:
- 11-81/100
- Length:
- 6-3/5
- Material:
- Plastic
- Number of Tools Included:
- 1
- Shape:
- Specialty
- Tool Type:
- Trimmer Line
- Type:
- M49162782
- UL Listed:
- No
- UPC:
- 045242770434
- Weight:
- 2.9
- Width:
- 2-9/10