.105 X 920' 5 LBS TWISTED TRIMMER LINE
.105 X 920' 5 LBS TWISTED TRIMMER LINE
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Up to 45% more trimming per charge
- Less reloads; up to 50% stronger
- Quieter trimming.
- Aerodynamic, twisted line design
- Ideal for heavy trimming & edging
- Includes 920 feet of .105" line
Specifications
- Brand Model Compatibility:
- 3046-20 M18 FUEL™ STRING TRIMMER, 3016-20ST M18 FEL™ GEN 2 QUIK-LOK™ STRING TRIMMER, & 3006-20 M18 FUEL™ DUAL BATTERY STRING TRIMMER
- Height:
- 11/100
- Length:
- 920
- Material:
- Nylon
- Tool Type:
- Trimmer Line
- Type:
- M49162814
- UPC:
- 045242293865
- Weight:
- 5
- Width:
- 11/100