1/16 - 31/64 in. 3-Flat Drill Bit 29-Piece
1/16 - 31/64 in. 3-Flat Drill Bit 29-Piece
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 300-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- RED HELIX™ technology combines QUADEDGE™ tip, VARIABLE HELIX™ flute, and thicker tapered web
- VARIABLE HELIX™ flute designed for rapid chip removal
- Cobalt for 15X life vs black oxide drill bits
- Designed for use with drill drivers
- Laser etched size for easy identification
- QUADEDGE Tip™ Stays Sharper Longer
- Thicker tapered web design increases bit strength
- 3-Flat Secure-Grip™ prevents bit from slipping in chuck
- Ideal for use in hard metals such as stainless steel, cast iron & black pipe as well as wood & plastics
- Customizable accessory case is designed for use in PACKOUT™
Documents
Specifications
- Application:
- Drilling
- Bit Diameter(s) (In):
- 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 11/64 in, 3/16 in, 13/64 in, 7/32 in, 15/64 in, 1/4 in, 17/64 in, 9/32 in, 19/64 in, 5/16 in, 21/64 in, 11/32 in, 23/64 in, 3/8 in
- Bit Sizes:
- 1/16 in., 5/64 in., 3/32 in., 7/64 in., 1/8 in., 9/64 in., 5/32 in., 3/16 in., 7/32 in., 1/4 in., 5/16 in., 3/8 in., 1/2 in.
- Drill Bit Type:
- Jobber
- Length:
- 10-31/100
- Material:
- Cobalt
- Number of Pieces:
- 29 Piece
- Shank Size:
- 1/4
- Shank Style:
- 3-Flat
- Tool Type:
- Drill Bit Set
- UPC:
- 045242188475