1/2 ALLOY NPT PORTABLE PIPE THREADING DIES
1/2 ALLOY NPT PORTABLE PIPE THREADING DIES
Product Details
Product Details
- Alloy Tool Steel
- 14 TPI
- Replacement pipe dies for: Milwaukee Forged Aluminum Die Heads, Milwaukee Compact Forged Aluminum Die Heads, RIDGID 11-R, 12-R, O-R, 111-R, 00-R, 30A and 31A Threaders, Reed R-12+ Dropheads, DeWalt Pipe Threading Die Heads, and Wheeler Rex 12R Style Die Heads
- Stamped size and type of die for easy identification
- Stamped alignment numbers for quick installation into die head
- Designed to produce clean and precise cuts on pipe
- Ranging from ½" -2"
- Includes 1 matched set of 4 Alloy NPT dies
- Right hand directional cutting
Specifications
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Length:
- 5-81/100
- Product Type:
- Die
- Type:
- M48361101
- UPC:
- 045242608652