1/2 ALLOY NPT PORTABLE PIPE THREADING FORGED ALUMINUM DIE HEAD
1/2 ALLOY NPT PORTABLE PIPE THREADING FORGED ALUMINUM DIE HEAD
Product Details
Product Details
- Up to 50% Lighter Weight for maximum productivity and ease of transport
- Military Grade Forged Aluminum for maximum durability
- Up to 25% larger windows for increased visibility with less nesting
- Smooth Face Cap for comfortable hand placement
- Compatible with Milwaukee M18 FUEL Pipe Threader, Ridgid 700 Power Drive, and DeWalt DCE700 Threader
- Installed with Alloy NPT Dies
- Installed with High-Speed NPT Dies
- Modular Connectivity with ALL PACKOUT™ Components
- Ability to create NPT threads for secure fitting connections
- Right hand directional cutting
Specifications
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Length:
- 4
- Product Type:
- Die Head
- Type:
- M48361001
- UPC:
- 045242608430