1/2 DRIVE 11 FLEX HEAD RATCHET
1/2 DRIVE 11 FLEX HEAD RATCHET
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 4° Arc Swing
- 11 Locking Positions - Adaptable Access
- Slim profile head
- 90-tooth design
- Flush directional lever
- Flex head design
- Chrome Plated
- 11" ratchet
- Lifetime Guarantee
Specifications
- Application:
- Fastening
- Color Finish Name:
- Silver
- Depth:
- 11-12/25
- Drive Size:
- 1/2 in
- Height:
- 1-9/25
- Length:
- 11-12/25
- Material:
- Chrome Vanadium Steel
- Number Of Points:
- 1-point
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Origin:
- Global
- Socket Size:
- 1/2 in
- Tool Type:
- Ratchet and Socket Set
- Type:
- M48229051
- UL Listed:
- No
- UPC:
- 045242598168
- Weight:
- 2.22
- Width:
- 1-21/25
- WrenchType:
- Ratchet