This product requires certification to purchase.

1/2 in. 120V Impact Wrench with Rocker Switch and Friction Ring

Milwaukee®

1/2 in. 120V Impact Wrench with Rocker Switch and Friction Ring

  • Fast #
  • Part #M907120
  • Item #2030193
  • Manufacturer Part #9071-20
3.5 out of 5 Customer Rating
Brand image
Milwaukee®

1/2 in. 120V Impact Wrench with Rocker Switch and Friction Ring

  • Fast #
  • Part #M907120
  • Item #2030193
  • Manufacturer Part #9071-20
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 144
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Powerful 7.0 Amp motor: Produces 300 ft-lbs of torque and 1800 RPM for maximum productivity
  • Friction ring socket retention system: Reduces downtime on applications involving frequent changing of accessories
  • AC/DC rocker switch: Enables quick selection of forward and reverse
  • 8-Ft. Fixed rubber cord: Durable construction for longer tool life
  • Requires Certification

Recommended Accessories


Specifications

AMP:
7
Bare Tool or Kit:
Bare Tool
Battery Type:
Li-ion (Lithium-ion)
Cord Length:
8 ft
Corded Cordless:
Corded
Drive Size:
1/2 in
Drive Type:
Square
ETL Listed:
No
Handle Type:
Soft Grip
Height:
3-1/4 in
Length:
11-5/8 in
Material:
Plastic
Material Type:
Reinforced Nylon
Number of Tools Included:
1
Power Source:
Battery
RPM:
1800
Tool Type:
Impact Wrench
Torque (In-Lbs):
3600 in-lbs
UL Listed:
No
UPC:
045242063444
Volts:
120V
Weight:
6 lb
Width:
12-1/2 in