This product requires certification to purchase.

1/2 in. Boring Bit

Milwaukee®

1/2 in. Boring Bit

  • Fast #
  • Part #M48270175
  • Item #3581359
  • Manufacturer Part #48-27-0175
4.1 out of 5 Customer Rating
Brand image
Milwaukee®

1/2 in. Boring Bit

  • Fast #
  • Part #M48270175
  • Item #3581359
  • Manufacturer Part #48-27-0175
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 90 Pallet: 5400
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • One-bit convenience: provides added reach without set screw extensions
  • Sharp cutting edge: patented edge promotes easy wood boring, faster chip removal and reduced vibration
  • Clean holes: double wing spurs allow for fast, clean hole cutting
  • Versatile: 1/4 in. quick-change hex shank can be used in all universal Quik-Lok™ extensions
  • Requires Certification

Specifications

Application:
Cutting
Bit Diameter(s) (In):
1/2 in
Color Finish Name:
Silver
Drill Bit Type:
Spade
Height:
7/20 in
Length:
2-7/20 in
Material:
High Carbon Steel
Number of Pieces:
1 Piece
Shank Size:
1/4 in
Tool Type:
Flat Boring Bit
UPC:
045242119790
Weight:
0.11 lb
Width:
19-2/5 in