1/2 RLS PIVOTING PRESS RING
1/2 RLS PIVOTING PRESS RING
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
- Compatible with M18™ and M12™ FORCE LOGIC™ Press Tools
- Pivoting Functionality Delivers Greater Access in Tight Applications
- Faster Alternative To Sweat and Solder
- Durable Steel Rings Provide Outstanding Life
- Designed for Use with RLS® Fitting System
- Blocking System Prevents Ring & Ring Jaw Mismatch
- Spring-Loaded Ring for Quick and Easy Alignment to Fitting
- 2 Year Warranty
Specifications
- Brand Model Compatibility:
- M18™ and M12™ FORCE LOGIC™ Press Tools
- Color Finish Name:
- Black
- Height:
- 2-559/1000
- Length:
- 1-287/1000
- Number of Tools Included:
- 1
- Tool Type:
- Press Ring
- Type:
- M49162653RX
- UPC:
- 045242401574
- Weight:
- 0.899
- Width:
- 1-307/500