1/2 SOC WRCH SET SAE 22 PC
1/2 SOC WRCH SET SAE 22 PC
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- FOUR FLAT™ Sides deter rolling
- FOUR FLAT™ Sides feature wrench-ready design
- 90 tooth design with 4 degrees of arc swing for tight work spaces
- Removable inner tray specifically designed for steel storage
- Slim profile head with flush direction lever
- Stamped socket sizes
- Portable Carrying Case
- Lifetime Guarantee
Specifications
- Color Finish Name:
- Silver
- Depth:
- 14
- Drive Size:
- 1/2 in
- Height:
- 10-1/4
- Length:
- 14
- Material:
- Chrome Vanadium Steel
- Number Of Points:
- 6-point
- Number of Tools Included:
- 22
- Tool Type:
- Ratchet and Socket Set
- Type:
- M48229410
- UPC:
- 045242540655