1/2 x 1/2 x 3/4 in. Spline Masonry 1 Piece
1/2 x 1/2 x 3/4 in. Spline Masonry 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Milwaukee's spline 2-cutter rotary hammer-drill bits are used for drilling into brick, block, and concrete
- Highest quality carbide maximizes material pulverization
- 2-Cutter head
- Overall length 22 in.
Documents
Specifications
- Application:
- Drilling
- Bit Diameter(s) (In):
- 1/2 in
- Bit Length:
- 22
- Bit Sizes:
- 1/2 in
- Color Finish Name:
- Silver
- Depth:
- 1/2 in
- Drill Bit Type:
- Masonry
- Drilling Depth (in):
- 17 in
- Height:
- 22 in
- Length:
- 1/2 in
- Magnetic:
- No
- Material:
- Carbide
- Number of Pieces:
- 1 Piece
- Shank Size:
- 3/4 in
- Shank Style:
- Spline
- UPC:
- 045242102426
- Weight:
- 1.14 lb
- Width:
- 1/2 in