This product requires certification to purchase.

1/2 x 12 in. 3-Flat Twist 1 Piece

Milwaukee®

1/2 x 12 in. 3-Flat Twist 1 Piece

  • Fast #
  • Part #M48892776
  • Item #3802952
  • Manufacturer Part #48-89-2776
5 out of 5 Customer Rating
Brand image
Milwaukee®

1/2 x 12 in. 3-Flat Twist 1 Piece

  • Fast #
  • Part #M48892776
  • Item #3802952
  • Manufacturer Part #48-89-2776
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Pallet: 3888
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Thunderbolt® web provides longer life and faster driller times
  • Fast, accurate drilling: 135° split point tip starts on contact to prevent walking
  • Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck
  • Versatile: extended length for hard to reach areas, with reduced shank diameter for use in 3/8 in. chucks
  • Corrosion resistant: black oxide coating provides lubricity and resists corrosion of the bit
  • Requires Certification

Specifications

Application:
Drilling
Bit Diameter(s) (In):
1/2 in
Bit Sizes:
1/2 in
Coating:
Black Oxide
Color Finish Name:
Silver
Depth:
1/2 in
Drill Bit Type:
Twist
Drilling Depth (in):
4-1/2 in
Height:
12 in
Length:
1/2 in
Magnetic:
No
Number of Pieces:
1 Piece
Shank Size:
3/8 in
Shank Style:
3-Flat
UPC:
045242167616
Weight:
0.56 lb
Width:
1/2 in