1/2 X 18 40/60/80/120 GRIT BANDFILE BELTS 4 PACK VARIETY
1/2 X 18 40/60/80/120 GRIT BANDFILE BELTS 4 PACK VARIETY
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Faster Material Removal With Ceramic Grain??
- Longer Life, Reduced Edge Fraying?
- Less Loading, Improved Grain Adhesion??
- Maintains Belt Shape? With Durable Backing?
- Consistent, Smooth Finish in Metal, Wood, Plastic, Fiberglass??
- Compatible With All 1/2” x 18” Band files
- Available in Grits 40-125
- Made in USA
Specifications
- Application:
- Sanding, Metal, Wood, Plastic, Fiberglass
- Brand Model Compatibility:
- M12 FUEL
- Color Finish Name:
- Red
- Grit Size:
- 40
- Grit Type:
- Coarse
- Height:
- 1/10
- Length:
- 18
- Material:
- Ceramic
- Number of Tools Included:
- 4
- Product Type:
- Belt
- Size:
- 1/2 in x 18 in
- Tool Type:
- Belt
- Type:
- M48809000
- Weight:
- 34
- Width:
- 1/2