1/4 Drive 10 Locking Extension
1/4 Drive 10 Locking Extension
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 80-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Most Control. More Secure.
- Largest Knurling Surface - Precision Control
- Better Ratchet Fit - Secure Detent Hole
- Knurled Locking Collar
- Easy to Read Size Identification
- Knurling on Female End Helps When Hand Tightening
- 1/4" Drive
- Corrosion Resistant
- Lifetime Guarantee
Documents
Specifications
- Application:
- Tightening, Loosening, Fasteners
- Color Finish Name:
- Chrome
- Depth:
- 10
- Drive Size:
- 1/4 in
- Drive Type:
- Locking Extension
- Height:
- 1/2
- Length:
- 10
- Material:
- Chrome Vanadium Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Origin:
- Global
- Socket Size:
- 1/4 in
- Tool Type:
- Wrench Attachment
- Type:
- M43249302
- UPC:
- 045242646029
- Weight:
- 0.24
- Width:
- 1/2
- WrenchType:
- Locking Extension