1/4 DRIVE UNIVERSAL JOINT
1/4 DRIVE UNIVERSAL JOINT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 320-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Compatible w/ Milwaukee® Polyester Fish Tapes
- Reinforced Durability - Threaded Repair
- Includes Non-Conductive Tips & Flexible Metal Leaders
- Kit Includes: (1) Threader, (2) Polyester Fish Tape Non-Conductive Plastic Tips, (2) Polyester Fish Tape Flexible Metal Leaders, (4) Tubes of Adhesive, (1) #4 Hex Key, (1) Storage Pouch
- Non-Conductive, Anti-Catch Tips
- Swiveling, Flexible Metal Leader
- For use with Milwaukee® 50', 100' and 200' Polyester Fish Tapes
- Compatible with the Milwaukee® M18™ FUEL™ ANGLER™ 100' Non-Conductive Polyester Pulling Fish Tape
- Available Replacement Components: Non-Conductive Plastic Tips (48-22-4161) & Flexible Metal Leaders (48-22-4191)
Specifications
- Color Finish Name:
- Chrome
- Depth:
- 14/25
- Drive Size:
- 1/4 in
- Drive Type:
- Square
- Height:
- 15-1/10
- Length:
- 14/25
- Material:
- Chrome Vanadium Steel
- Number of Tools Included:
- 1
- Origin:
- Global
- Socket Size:
- 1/4 in
- Tool Type:
- Socket Adapter
- Type:
- M42049106
- UPC:
- 045242787975