This product requires certification to purchase.

1/4 DRV UNIV JT

Milwaukee®

1/4 DRV UNIV JT

  • Fast #
  • Part #M49666721
  • Item #9381054
  • Manufacturer Part #49-66-6721
3.7 out of 5 Customer Rating
Brand image
Milwaukee®

1/4 DRV UNIV JT

  • Fast #
  • Part #M49666721
  • Item #9381054
  • Manufacturer Part #49-66-6721
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 300
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Optimized for use with 1/4" drive impact wrenches
  • Dual hole design and groove for easier attachment
  • Laser etched markings for easy identification
  • Ball detent design for superior impact socket retention
  • Meets ASME Industry Standards
  • For use with Impact Sockets
  • Laser etched part number
  • Made with forged impact steel for durability in high torque applications
  • Pin-less design for increased durability
  • 15 Degree Swivel for access In hard to reach places
  • Requires Certification

Specifications

Bit Diameter(s) (In):
1/4 in
Bit Sizes:
1/4 in
Length:
1-457/1000
Material:
Forged Steel
Number of Pieces:
1 Piece
Product Type:
Universal Joint
Shank Style:
Square
Type:
M49666721
UPC:
045242580491