1/4 in. 2-Speed Screwdriver Kit
1/4 in. 2-Speed Screwdriver Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 84-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Delivers up to 275 in. lbs. of torque.
- On-board battery gauge displays remaining run time
- New ergonomic handle design for increased comfort
- 1/4 in. hex quick change chuck for one-handed bit changes
- Includes 2 M12 Red lithium™ batteries, a 30 minute charger, and carrying case
- Five year tool warranty
Specifications
- AMP:
- 1.5
- Battery Type:
- Li-ion (Lithium-ion)
- Chuck Size:
- 1/4 in
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Drive Size:
- 1/4 in
- Drive Type:
- Hex
- Height:
- 6-47/50 in
- Length:
- 6-3/4 in
- Magnetic:
- No
- Material:
- Glass Filled Nylon
- Number of Pieces:
- 1 Piece
- Power Source:
- Battery
- RPM:
- 1500
- Tool Type:
- Screwdriver
- UL Listed:
- Yes
- UPC:
- 045242300761
- Volts:
- 12V
- Weight:
- 6.5 lb
- Width:
- 6-3/4 in