This product requires certification to purchase.

1/4 in. Hole Saw Pilot Bit

Milwaukee®

1/4 in. Hole Saw Pilot Bit

  • Fast #
  • Part #M49568031
  • Item #3573918
  • Manufacturer Part #49-56-8031
3.3 out of 5 Customer Rating
Brand image
Milwaukee®

1/4 in. Hole Saw Pilot Bit

  • Fast #
  • Part #M49568031
  • Item #3573918
  • Manufacturer Part #49-56-8031
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Pallet: 8640
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Tucson, AZ
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Thunderbolt® tapered web for added durability
  • Tungsten Carbide tipped for long life
  • 3-flat shank won't slip in Arbor or chuck
  • Parabolic flute clears chips faster
  • 135° split point provides accurate hole placement
  • Requires Certification

Specifications

Application:
Drilling
Bit Diameter(s) (In):
1/4 in
Bit Length:
4
Bit Sizes:
1/4 in
Color Finish Name:
Silver
Depth:
1-3/20 in
Drill Bit Type:
Hole Saw
Height:
23/250 in
Length:
1-3/20 in
Magnetic:
No
Material:
High Speed Steel
Number of Pieces:
1 Piece
Tool Type:
Drill Bit
UL Listed:
No
UPC:
045242156092
Weight:
0.048 lb
Width:
5-1/5 in