1/4 x 1/4 x 1/8 in. 3-Flat Masonry
This product has been replaced by
Manufacturer Part #48-20-9010
1/4 x 1/4 x 1/8 in. 3-Flat Masonry
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the chuck
- Comprehensive offering with diameters from 1/8 in. to 1 in. with lengths up to 18 in.
- Faster drilling: reinforced flute geometry increases bit stability
- Longer life: Carbide tips extend performance in masonry applications
Specifications
- Application:
- Drilling
- Bit Diameter(s) (In):
- 1/4 in
- Bit Sizes:
- 1/4 in
- Color Finish Name:
- Silver
- Depth:
- 1/4
- Drill Bit Type:
- Masonry
- Height:
- 4
- Length:
- 1/4
- Material:
- Carbide Tipped
- Number of Pieces:
- 1 Piece
- Shank Size:
- 1/8
- Shank Style:
- 3-Flat
- Tool Type:
- Bit
- UPC:
- 045242098477
- Weight:
- 0.04
- Width:
- 1/4