This product requires certification to purchase.

1/4 x 12 in. Straight Installer 1 Piece

Milwaukee®

1/4 x 12 in. Straight Installer 1 Piece

  • Fast #
  • Part #M48137125
  • Item #316408
  • Manufacturer Part #48-13-7125
4.1 out of 5 Customer Rating
Brand image
Milwaukee®

1/4 x 12 in. Straight Installer 1 Piece

  • Fast #
  • Part #M48137125
  • Item #316408
  • Manufacturer Part #48-13-7125
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 48
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Aggressive tip geometry provides faster cutting
  • Non-stick coated flutes create faster chip ejection and reduces binding
  • Wire pulling hole enables wire to be attached to the bit and pulled through holes when needed
  • 3-flat shank stops bit from slipping in the chuck
  • Requires Certification

Specifications

Application:
Drilling
Bit Diameter(s) (In):
1/4 in
Bit Sizes:
1/4 in
Color Finish Name:
Silver
Depth:
1/4
Drill Bit Type:
Installer
Drilling Depth (in):
8 in
Height:
12
Length:
1/4
Magnetic:
No
Material:
Steel, High Speed Steel
Number of Pieces:
1 Piece
Shank Size:
1/4
Shank Style:
Straight
Tool Type:
Bellhanger Bit
UPC:
045242093151
Weight:
0.16
Width:
1/4