1/4 X 35' CHAIN SNAKE CABLE
1/4 X 35' CHAIN SNAKE CABLE
Product Details
Product Details
- Compatible with the M12 FUEL™ High Speed Chain Snake for 1-1/4” – 2” Pipes
- Nylon sheathing allows users to hold onto cable during application without risk of injury
- 1/4”x 35’ (Diameter and Width)
- Can be wiped down in application for easy cleaning and maintenance
- Can be used in all lines from 1-1/4” – 2”
- Not compatible with competitive units
- Field repairable cable can be cut with grinder for on-the-job maintenance
Specifications
- Cable Length (ft):
- 35 ft
- Color Finish Name:
- Silver
- Corded Cordless:
- Cordless
- Diameter:
- 1/4
- Fits Pipe Size:
- 1.25 in- 2 in
- Height:
- 1/4
- Length:
- 420
- Material:
- Plastic
- Maximum Cleaning Distance:
- 35
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Pipe Capacity:
- 2 in
- Product Type:
- Chain
- Size:
- 1/4 in
- Thickness:
- 1/4 in
- Type:
- M48532519
- UL Listed:
- No
- UPC:
- 045242061433
- Weight:
- 5.29
- Width:
- 1/4