This product requires certification to purchase.

1/8 - 1/2 x 1/2 x 1/4 in. Hex Step Drill Bit 1 Piece

Milwaukee®

1/8 - 1/2 x 1/2 x 1/4 in. Hex Step Drill Bit 1 Piece

  • Fast #
  • Part #M48899241
  • Item #7740422
  • Manufacturer Part #48-89-9241
5 out of 5 Customer Rating
Brand image
Milwaukee®

1/8 - 1/2 x 1/2 x 1/4 in. Hex Step Drill Bit 1 Piece

  • Fast #
  • Part #M48899241
  • Item #7740422
  • Manufacturer Part #48-89-9241
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Milwaukee Shockwave Impact Duty #1 1/8 in. - 1/2 in. step drill bits are optimized for impact drivers, drill/driver compatible, give 5X longer life, 2X faster holes
  • Optimized for impact drivers, drill/driver compatible
  • Titanium aluminum nitride (TiAlN) coating delivers 5X longer life than competitive impact step bits
  • Rapid strike tip provides fast and accurate starts
  • Requires Certification
Dimensions & Measurements
Bit Diameter(s) (In)
0.50 in
Bit Length
3-747/1000
Bit Sizes
0.50 in
Drilling Depth (in)
2-14/125 in
Number of Pieces
1 Piece
Shank Size
1/4 in
Weight
0.1 lb
Characteristics & Features
Coating
TiAlN
Drill Bit Type
Step
Magnetic
No
Shank Style
Hex
Warranty & Product Information
Application
Drilling
UL Listed
No
UPC
045242505050