1/8 x 12 in. 3-Flat Twist 1 Piece
1/8 x 12 in. 3-Flat Twist 1 Piece
Product Details
Product Details
- Thunderbolt® web provides longer life and faster driller times
- Fast, accurate drilling: 135° split point tip starts on contact to prevent walking
- Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck
- Versatile: extended length for hard to reach areas, with reduced shank diameter for use in 3/8 in. chucks
- Corrosion resistant: black oxide coating provides lubricity and resists corrosion of the bit
Specifications
- Application:
- Drilling
- Bit Diameter(s) (In):
- 1/8 in
- Bit Sizes:
- 1/8 in
- Coating:
- Black Oxide
- Color Finish Name:
- Silver
- Depth:
- 1/8
- Drill Bit Type:
- Twist
- Drilling Depth (in):
- 1-5/8 in
- Height:
- 12
- Length:
- 1/8
- Magnetic:
- No
- Number of Pieces:
- 1 Piece
- Shank Size:
- 3/8
- Shank Style:
- 3-Flat
- UPC:
- 045242167524
- Weight:
- 0.07
- Width:
- 1/8