1-1/2 SCRAPER BLADE
1-1/2 SCRAPER BLADE
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 780-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fits all SAWZALL® and Hackzall™ reciprocating saws
- Induction hardened blade edge for maximum durability
- Corrosion resistant coating for extended life
- Chamfered corners prevent digging into work material
- Resharpenable blade
Specifications
- Application:
- Cutting
- Blade Width (in):
- 1-1/2
- Height:
- 3/20
- Length:
- 1-3/4
- Number of Pieces:
- 1 Piece
- Tool Type:
- Scraper Blade
- Type:
- M49005463
- UPC:
- 045242219483
- Weight:
- 0.105
- Width:
- 5-13/20