1-1/4 - 1-1/2 STANDARD CHAIN KNOCKER FOR 1/4 CHAIN SNAKE CABLE
1-1/4 - 1-1/2 STANDARD CHAIN KNOCKER FOR 1/4 CHAIN SNAKE CABLE
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 60-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Compatible with the M12 FUEL™ High Speed Chain Snake for 1-1/4” – 2” Pipes
- Delivers a wall to wall clean that can tackle soft blockages and build-up
- Standard Chain Knockers are best used in PVC or fragile pipes
- Stainless Steel Set Screws for corrosion resistance
- Compatible with competitive 1/4” flexible shaft machines
- Ability to navigate tees and bends
- Additional accessories available: 1-1/4” – 1-1/2” Carbide (48-53-3035), 2” Carbide (48-3-3036), Replacement Cable (48-53-2519), Grease Penetrating Head (48-53-3028)
Specifications
- Color Finish Name:
- Silver
- Corded Cordless:
- Cordless
- Diameter:
- 4
- Fits Pipe Size:
- 1.25 in - 2 in
- Height:
- 3/4
- Length:
- 3/4
- Material:
- Carbon Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Pipe Capacity:
- 2 in
- Product Type:
- Chain
- Size:
- 1-1/4 in
- Thickness:
- 3/4 in
- Tool Type:
- Chain Knocker
- Type:
- M48533033
- UL Listed:
- No
- UPC:
- 045242061471
- Weight:
- 0.15
- Width:
- 4