1-1/4-7 X 12 CORE BIT EXTENSION
1-1/4-7 X 12 CORE BIT EXTENSION
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Extends Milwaukee core bits by 12 in.
- For core bits that are 1-1/4 in. 7 thread
- Designed for Milwaukee core bits
- Apply anti-seize lubricant to threads before use
Specifications
- Color Finish Name:
- Silver
- Height:
- 1-7/10
- Length:
- 13
- Material:
- Metal
- Tool Type:
- Bit
- Type:
- M48176016
- UPC:
- 452423575984
- Weight:
- 2.5
- Width:
- 1-7/10