1-1/4 CONCRETE VIBRATOR HEAD
1-1/4 CONCRETE VIBRATOR HEAD
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
- Durable Metal Design
- Threads onto Milwaukee Concrete Vibrator Shafts
- For use with MX FUEL™ Backpack Concrete Vibrator (MXF371-2XC) and MX FUEL™ Concrete Vibrator (MXF370-2XC)
- 1-Year Limited Warranty on Manufacturer's Defect
Specifications
- Fitting Size 1:
- 1-1/4
- Length:
- 14-1/5
- Product Type:
- Concrete Vibrator Head
- Type:
- M48375012
- UPC:
- 045242855261