1-1/4 in. Combination Wrench
1-1/4 in. Combination Wrench
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- MAX BITE™ Open-End Grip
- 25% More Torque
- Comfortable I-Beam Handle Design
- Ink-filled Size Labels
- Chrome Plated Durability
- Rust Protection
- Lifetime Guarantee
Documents
Specifications
- Capacity:
- 4 in
- GSA Approved:
- No
- Handle Material:
- Chrome Vanadium Steel
- Handle Type:
- I-Beam
- Height:
- 11/20 in
- Length:
- 16-89/100 in
- Material:
- Chrome, Chrome Vanadium Steel
- Maximum Capacity:
- 1-1/4 in
- Number Of Points:
- 12-point
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Size:
- 4 in
- Tool Type:
- Combination Wrench
- UPC:
- 045242620555
- Weight:
- 2.28 lb
- Width:
- 2-73/100 in
- WrenchType:
- Combination