This product requires certification to purchase.

1-1/4 x 89/100 in. Knife

Milwaukee®

1-1/4 x 89/100 in. Knife

  • Fast #
  • Part #M48221513
  • Item #8088153
  • Manufacturer Part #48-22-1513
4 out of 5 Customer Rating
Brand image
Milwaukee®

1-1/4 x 89/100 in. Knife

  • Fast #
  • Part #M48221513
  • Item #8088153
  • Manufacturer Part #48-22-1513
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 90
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Fixed blade
  • Tool free blade change
  • Metal body
  • Stores 5 extra blades
  • Lanyard hole
  • Over mold grip
  • Requires Certification

Specifications

Application:
Cutting
Blade Length (in):
1-1/4 in
Blade Material:
Steel
Blade Thickness (in):
0.02 in
Blade Type:
Utility Knife
Handle Length (in):
5-7/8 in
Handle Material:
Metal
Height:
1-8/25 in
Length:
6-9/20 in
UPC:
045242534463
Weight:
0.17 lb
Width:
89/100 in