1-1/4 x 15 HEAVY DUTY OPEN WI
1-1/4 x 15 HEAVY DUTY OPEN WI
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Industrial steel spring
- Interlocking cable connectors with pin key release
- Steel connectors
- Stainless steel release pin and spring
- Heavy duty wind
- Works with Milwaukee M18 FUEL™ sewer sectional machine (2871-22)
- 2 Year cable warranty
Documents
Specifications
- Application:
- Cutting
- Color Finish Name:
- Silver
- Diameter:
- 1-1/4
- Fits Pipe Size:
- 3 in - 8 in
- Height:
- 1-6/25
- Length:
- 180
- Material:
- Stainless Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Product Type:
- Cable
- Tool Type:
- Drain Cleaner
- Type:
- M48532854
- UL Listed:
- No
- UPC:
- 045242540143
- Weight:
- 18.00
- Width:
- 1-6/25