This product requires certification to purchase.

1-1/2 in. SDS-Max® Core Bit 1-Piece

Milwaukee®

MX4™ 1-1/2 in. SDS-Max® Core Bit 1-Piece

  • Fast #
  • Part #M48205402
  • Item #4844765
  • Manufacturer Part #48-20-5402
5 out of 5 Customer Rating
Brand image
Milwaukee®

MX4™ 1-1/2 in. SDS-Max® Core Bit 1-Piece

  • Fast #
  • Part #M48205402
  • Item #4844765
  • Manufacturer Part #48-20-5402
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Asymmetrical and alternative teeth for faster material pulverization
  • Includes centering bit to reduce bit walking and create exact spot drilling
  • Thick wall core body for durability even in large hammers
  • Requires Certification

Documents


Specifications

Bit Diameter(s) (In):
1-1/2 in
Collection:
MX4™
Drill Bit Type:
Core
Drilling Depth (in):
3 in
Length:
22
Magnetic:
No
Material:
Carbide
Number of Pieces:
1 Piece
Number of Tools Included:
1
Shank Style:
SDS-Max
UL Listed:
No
UPC:
045242315499