This product requires certification to purchase.

1-1/2 x 1.875 in. Plier

Milwaukee®

1-1/2 x 1.875 in. Plier

  • Fast #
  • Part #M48223610
  • Item #7057012
  • Manufacturer Part #48-22-3610
4.9 out of 5 Customer Rating
Brand image
Milwaukee®

1-1/2 x 1.875 in. Plier

  • Fast #
  • Part #M48223610
  • Item #7057012
  • Manufacturer Part #48-22-3610
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    4  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Faster setup and additional locking force compared to other locking tools
  • Screwdriver through-hole provides you with leverage for tightening the thumb screw
  • Forged alloy steel construction gives you strength and durability
  • Ergonomic handles with anti-pinch design
  • MAXBITE™ jaw maximizes pressure points for round pipe, hex bolts, and many other locking tool applications
  • Hardened jaws with better grip force on jobsite material
  • Rust protection increases tool life by reducing corrosion
  • Requires Certification

Documents


Specifications

Color Finish Name:
Silver
Height:
46/63
Jaw Capacity (in):
1.875 in
Length:
10-1/5
Material:
Forged Alloy Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Tool Type:
Locking Pliers
UPC:
045242358311
Weight:
1.15
Width:
2-16/25