1-1/2 x 3 in. 1 Piece Auger
1-1/2 x 3 in. 1 Piece Auger
Product Details
Product Details
- Double wing spurs for clean hole cutting
- Non-stick coated flutes for faster chip ejection
- Self-feeding screw point
- Impact rated shank
Specifications
- Bit Diameter(s) (In):
- 1-1/2 in
- Bit Length:
- 3
- Color Finish Name:
- Silver, Red
- Drill Bit Type:
- Auger
- Drilling Depth (in):
- 18 in
- Height:
- 18
- Length:
- 18
- Material:
- High Speed Steel
- Number of Pieces:
- 1 Piece
- Shank Size:
- 7/16
- Shank Style:
- Hex
- Tool Type:
- Ship Auger Bit
- UPC:
- 045242093106
- Weight:
- 3.11
- Width:
- 1-1/2