This product requires certification to purchase.

1-1/2 x 6 in. Core Bit 1 Piece

Milwaukee®

1-1/2 x 6 in. Core Bit 1 Piece

  • Fast #
  • Part #M48033573
  • Item #919173
  • Manufacturer Part #48-03-3573
3.9 out of 5 Customer Rating
Brand image
Milwaukee®

1-1/2 x 6 in. Core Bit 1 Piece

  • Fast #
  • Part #M48033573
  • Item #919173
  • Manufacturer Part #48-03-3573
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 448
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Extends reach: drill in tight and hard-to-reach spaces
  • Versatile: use with Milwaukee thick wall core bits
  • SDS-Max core bit adapter
  • Specialty Carbide
  • Requires Certification

Specifications

Application:
Accessories
Color Finish Name:
Silver
Depth:
3/4
Diameter:
6
Drill Bit Type:
Masonry
Height:
22/25
Length:
18
Material:
Carbide Tipped
Number of Pieces:
1 Piece
Number of Tools Included:
1
Shank Size:
1-1/2
Shank Style:
SDS-Max
Tool Type:
Core Bit
UPC:
045242086979
Weight:
0.5
Width:
3/4