This product requires certification to purchase.

1-1/4 in. Arbor 2 Piece

Milwaukee®

1-1/4 in. Arbor 2 Piece

  • Fast #
  • Part #M49567135
  • Item #4742877
  • Manufacturer Part #49-56-7135
3.6 out of 5 Customer Rating
Brand image
Milwaukee®

1-1/4 in. Arbor 2 Piece

  • Fast #
  • Part #M49567135
  • Item #4742877
  • Manufacturer Part #49-56-7135
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Red Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 36
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Durham, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Increase productivity: no pilot hole required
  • Improve accuracy: hard Carbide retractable bit securely marks hole center
  • Cut clean, accurate holes faster
  • Provides accurate centering in less time when cutting tile, stone and glass.
  • Requires Certification

Specifications

Application:
Cutting
Bit Diameter(s) (In):
1-1/4 in
Color Finish Name:
Red
Depth:
7-3/4 in
Diameter:
1-1/4 in
Diameter - Outside:
3/8 in
Drill Bit Type:
Hole Saw
Height:
1-1/5 in
Length:
7/10 in
Material:
Hardened Steel
Number of Pieces:
1 Piece
Tool Type:
Arbor
UPC:
045242313617
Weight:
0.23 lb
Width:
2-3/5 in