1-1/4 x 1-1/4 x 3/8 in. Spline Percussion
1-1/4 x 1-1/4 x 3/8 in. Spline Percussion
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1-1/4 in. diameter, 2-cutter head
- Spline shank
- Drilling depth 16 in.
- Overall length 22 in.
- Diameter: 1-1/4"
Specifications
- Application:
- Drilling
- Bit Diameter(s) (In):
- 1-1/4 in
- Bit Sizes:
- 1-1/4 in
- Color Finish Name:
- Silver
- Depth:
- 1-1/4 in
- Drill Bit Type:
- Percussion
- Height:
- 22 in
- Length:
- 1-1/4 in
- Material:
- Carbide Tipped
- Number of Pieces:
- 1 Piece
- Shank Size:
- 3/8 in
- Shank Style:
- Spline
- Tool Type:
- Bit
- UPC:
- 045242103119
- Weight:
- 3.07 lb
- Width:
- 1-1/4 in